Motion
MP20G-Z7/20FT

MILLER BY HONEYWELL
MP20G-Z7/20FT

Falcon™ Self-retracting Lifeline - 400 lbs Wt Capacity , 20 ft. Long, Galvanized Steel Cable Material
Mi Item #04121374
MFR #MP20G-Z7/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MP20G-Z7/20FT

Falcon™ Self-retracting Lifeline - 400 lbs Wt Capacity , 20 ft. Long, Galvanized Steel Cable Material
Mi Item #04121374
MFR #MP20G-Z7/20FT

Mfr description
MP20G-Z7/20FT LIFELINE
  • Lightest composite unit on the market – easy to handle and transport
  • Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs
  • Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft.
  • Overall Length
    6 m
  • Weight
    8.9 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • ANSI Rating
    A10.32-12;Z359.14-14;Z359.14-14
  • Capacity
    400 lbs
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Aluminum, Stainless Steel
  • Lifeline Material
    Galvanized Steel Cable
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1926.502, CSA Z259.2.2-98
  • Type
    Self-Retracting
  • UPC_NO
    612230152925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)