Motion
MP30G-Z7/30FT

MILLER BY HONEYWELL
MP30G-Z7/30FT

Self-retracting Lanyard, Lifeline or Fall Limiter - 400 lbs Wt Capacity , 30 ft Long, Snap Hook End Connection, Galvanized Wire Rope Material
Mi Item #04121376
MFR #MP30G-Z7/30FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MP30G-Z7/30FT

Self-retracting Lanyard, Lifeline or Fall Limiter - 400 lbs Wt Capacity , 30 ft Long, Snap Hook End Connection, Galvanized Wire Rope Material
Mi Item #04121376
MFR #MP30G-Z7/30FT

Mfr description
MP30G-Z7/30FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 ft
  • Overall Length
    10 m

Details

  • Capacity
    400 lbs
  • Harness Connection
    Carabiner
  • Lanyard End Connection
    Snap Hook
  • Lifeline Material
    Galvanized Wire Rope
  • Line Material
    Wire Rope
  • Type
    Self Retracting Lifeline
  • Unit Connection
    Carabiner
  • UPC_NO
    612230152949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)