Motion
MP65G-Z7/65FT

MILLER BY HONEYWELL
MP65G-Z7/65FT

65 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121380
MFR #MP65G-Z7/65FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MP65G-Z7/65FT

65 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121380
MFR #MP65G-Z7/65FT

Mfr description
MP65G-Z7/65FT LIFELINE
  • Lightest composite unit on the market – easy to handle and transport
  • Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs
  • Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    65 ft.

Details

  • Anchorage Connection
    Steel Snap Hook
  • Capacity
    400 lbs
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Nylon
  • Lifeline Material
    Galvanized Steel Cable
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1926.502, CSA Z259.2.2-98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)