Overview
Mfr description
RL20P-Z7/20FT LIFELINE
Specifications
- TypeSelf-Retracting
- Length20 ft.
- Housing MaterialAluminum, Stainless Steel
- ColorRed
- Standards MetOSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
- Number Of Legs1
- Weight8 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data