Motion
RL20G-Z7/20FT

MILLER BY HONEYWELL
RL20G-Z7/20FT

Lifeline - 310 lbs Wt Capacity , 20 ft. Long, Snap Hook End Connection, Galvanized Steel Cable Material
Mi Item #04121399
MFR #RL20G-Z7/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RL20G-Z7/20FT

Lifeline - 310 lbs Wt Capacity , 20 ft. Long, Snap Hook End Connection, Galvanized Steel Cable Material
Mi Item #04121399
MFR #RL20G-Z7/20FT

Mfr description
RL20G-Z7/20FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    20 ft.
  • Line Width Or Diameter
    3/16 in
  • Overall Length
    20 ft

Details

  • Anchorage Connection
    Steel Snap Hook
  • ANSI Rating
    A10.32;Z359.14
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Aluminum, Steel
  • Lanyard End Connection
    Snap Hook
  • Lifeline Material
    Galvanized Steel Cable
  • Line Material
    Polyester Rope
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
  • Type
    Self-Retracting Lifeline
  • Unit Connection
    Carabiner
  • UPC_NO
    612230152796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)