Motion
RLS30G-Z7/30FT

MILLER BY HONEYWELL
RLS30G-Z7/30FT

30 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #04121411
MFR #RLS30G-Z7/30FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RLS30G-Z7/30FT

30 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
MI ITEM #04121411
MFR #RLS30G-Z7/30FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RLS30G-Z7/30FT LIFELINE

Specifications

  • Type
    Self-Retracting
  • Length
    30 ft.
  • Housing Material
    Aluminum, Stainless Steel
  • Color
    Red
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
  • Anchorage Connection
    Steel Snap Hook
  • Harness Connection
    Steel Carabiner
  • Number Of Legs
    1
  • Lifeline Material
    Galvanized Steel Cable
  • Weight
    12 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought