Motion
RL50SS-Z7/50FT

MILLER BY HONEYWELL
RL50SS-Z7/50FT

Self-Retracting Lifeline - 310 lbs Wt Capacity , 50 ft Long, Steel Snap Hook End Connection, Stainless Steel Wire Rope Material
MI ITEM #04121434
MFR #RL50SS-Z7/50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RL50SS-Z7/50FT

Self-Retracting Lifeline - 310 lbs Wt Capacity , 50 ft Long, Steel Snap Hook End Connection, Stainless Steel Wire Rope Material
MI ITEM #04121434
MFR #RL50SS-Z7/50FT

Mfr description
RL50SS-Z7/50FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft

Details

  • Capacity
    310 lbs
  • Harness Connection
    Steel Snap Hook
  • Lanyard End Connection
    Steel Snap Hook
  • Lifeline Material
    Stainless Steel Wire Rope
  • Number Of Legs
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)