Motion
RL65G-Z7/65FT

MILLER BY HONEYWELL
RL65G-Z7/65FT

65 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121441
MFR #RL65G-Z7/65FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
RL65G-Z7/65FT

65 ft. L 310 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121441
MFR #RL65G-Z7/65FT

Mfr description
RL65G-Z7/65FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    65 ft.
  • Weight
    22 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Aluminum, Stainless Steel
  • Lifeline Material
    Galvanized Steel Cable
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-99
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)