Motion
RL65G/65FT
Self-Retracting Lifeline - 310 lbs Wt Capacity , 65 ft Long
MI ITEM #04121442
MFR #RL65G/65FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Lifeline - 310 lbs Wt Capacity , 65 ft Long
MI ITEM #04121442
MFR #RL65G/65FT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RL65G/65FT LIFELINE

Specifications

  • Type
    Self-Retracting Lifeline
  • Length
    65 ft
  • Line Material
    Steel Wire Rope
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    Carabiner
  • Housing Material
    Aluminum, Stainless Steel
  • Line Width Or Diameter
    3/16 in
  • Gate Opening Size
    3/4 in
  • Standards Met
    ANSI A10.32, CE, CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought