Motion
8327/6FTYL
Retractable web lanyard,6' polyester webbing, swivel, carabiner
Mi Item #04121474
MFR #8327/6FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retractable web lanyard,6' polyester webbing, swivel, carabiner
Mi Item #04121474
MFR #8327/6FTYL

Mfr description
8327/6FTYL LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    6 ft
  • Line Width Or Diameter
    1-3/4 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Yellow
  • Housing Material
    Steel
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Polyester Webbing
  • Standards Met
    ANSI A10.32, OSHA 1910.66, OSHA 1926.502
  • Type
    Self-Retracting Lanyard
  • Unit Connection
    Carabiner, Swivel Shackle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)