Specifications
Dimensions
- Length8 ft.
- Weight3.7 lb.
Details
- ColorYellow
- Housing MaterialThermoplastic
- Number Of Legs1
- Standards MetOSHA 1926.502 & OSHA 1910.66
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)