Motion
8327/10FTYL
RETRACTABLE LANY W/CARA
MI ITEM #04121478
MFR #8327/10FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RETRACTABLE LANY W/CARA
MI ITEM #04121478
MFR #8327/10FTYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8327/10FTYL LANYARD

Specifications

  • Type
    Self-Retracting Lanyard
  • Length
    10 ft
  • Line Material
    Polyester Rope
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    Carabiner, Swivel Shackle
  • Housing Material
    Steel
  • Line Width Or Diameter
    1-3/4 in
  • Gate Opening Size
    3/4 in
  • Color
    Yellow
  • Standards Met
    ANSI A10.32, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought