Motion
8327A/10FTYL
10 ft. L 310 lb. Weight Capacity Yellow Self Retracting Lifeline
Mi Item #04121480
MFR #8327A/10FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 ft. L 310 lb. Weight Capacity Yellow Self Retracting Lifeline
Mi Item #04121480
MFR #8327A/10FTYL

Mfr description
8327A/10FTYL LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft.
  • Weight
    3.3 lb.

Details

  • Color
    Yellow
  • Housing Material
    Stamped Steel, Thermoplastic
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502 & OSHA 1910.66
  • Type
    Compact, Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)