Specifications
Dimensions
- Length35 in
Details
- Anchorage ConnectionSnap Hook
- ColorGreen
- Harness ConnectionRebar Hook
- MaterialPolyester
- UPC_NO612230154240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)