Specifications
Dimensions
- Fits Rope Diameter5/8 in
Details
- Capacity310 lbs
- Grab MaterialStainless Steel
- MaterialStainless Steel
- Product TypesRope Grab
- Rope Or Cable GrabRope Grab
- Standards MetANSI Z359-2007
- UPC_NO612230154806
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)