Motion
8175SLS-Z7/3FTYL

MILLER BY HONEYWELL
8175SLS-Z7/3FTYL

Rope Grab - 5/8 in Rope Diameter, Steel, 310 lbs Capacity
Mi Item #04121902
MFR #8175SLS-Z7/3FTYL
Price$584.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8175SLS-Z7/3FTYL

Rope Grab - 5/8 in Rope Diameter, Steel, 310 lbs Capacity
Mi Item #04121902
MFR #8175SLS-Z7/3FTYL

Mfr description
8175SLS-Z7/3FTYL ROPE GRAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.34/each

Specifications

Dimensions

  • Fits Rope Diameter
    5/8 in
  • Lanyard Length
    3 ft
  • Ring Diameter
    54.4 mm
  • Tensile Strength
    3600 lbs

Details

  • Capacity
    310 lbs
  • Grab Material
    Steel
  • Lanyard Attachment
    With Shock-Absorbing Lanyard
  • Lanyard Connection
    Snap Hook
  • Lanyard Material
    Polyester Webbing
  • Material
    Stainless Steel
  • Product Types
    Rope Grab
  • Rope Or Cable Grab
    Rope Grab
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Trailing Or Manual Grab
    Trailing
  • UPC_NO
    612230154813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)