Motion
8175SLS/3Y
Rope Grab - 5/8 in Rope Diameter, Stainless
Mi Item #04121903
MFR #8175SLS/3Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rope Grab - 5/8 in Rope Diameter, Stainless
Mi Item #04121903
MFR #8175SLS/3Y

Mfr description
8175SLS/3FTYL ROPE GRAB
  • Trailing rope grabs with ANSI Z359.13 compliant 3’ SofStop® lanyard and locking snap hook
  • Trailing models offer complete hands-free operation; in the event of a fall, the rope grabs lock quickly
  • Designed for 5/8” synthetic rope lifeline with a minimum tensile strength of 5,000 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Rope Diameter
    5/8 in

Details

  • Grab Material
    Stainless
  • Rope Or Cable Grab
    Rope Grab
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)