Specifications
Dimensions
- Fits Rope Diameter5/8 in
- Lanyard Length3.0000 ft
Details
- Grab MaterialStainless Steel
- Lanyard Attachmentweb lanyard
- Lanyard Connectionweb lanyard w/1 locking snap hook
- MaterialStainless Steel
- Product TypesRope Grab
- Rope Or Cable GrabRope Grab
- UPC_NO612230052232
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)