Motion
8174/U
Stainless steel rope grab w/O-ring
MI ITEM #04121909
MFR #8174/U
Price$293.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless steel rope grab w/O-ring
MI ITEM #04121909
MFR #8174/U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$293.91/each

Specifications

Dimensions

  • Fits Rope Diameter
    3/4 in, 5/8 in
  • Ring Diameter
    54.4 mm
  • Tensile Strength
    3600 lbs

Details

  • Capacity
    310 lbs
  • Grab Material
    Steel
  • Rope Or Cable Grab
    Rope Grab
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Trailing Or Manual Grab
    Manual
  • UPC_NO
    612230000134

Overview

Mfr description
8174/U ROPE GRAB
  • For use with 5/8" or 3/4" synthetic rope
  • Compact design
  • Corrosion-resistant stainless steel construction
  • Lightweight and easy to use
  • ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Capacity: 3,600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought