Motion
17D-1-STEEL
ANSI Z359-2007 Compliant Automatic twist-lock steel carabiner, 1'' gate opening
Mi Item #04121923
MFR #17D-1-STEEL
Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Z359-2007 Compliant Automatic twist-lock steel carabiner, 1'' gate opening
Mi Item #04121923
MFR #17D-1-STEEL

Mfr description
17D-1/ STEEL CARABINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.89/each

Specifications

Dimensions

  • Diameter
    0.438 in
  • Gate Opening Size
    1 in
  • Length
    8-5/8 in
  • Tensile Strength
    5000 lbs
  • Width
    2-3/4 in

Details

  • Finish Coating
    Zinc Plated
  • Gate Type
    Twist Lock
  • Material
    Aluminum
  • Standards Met
    eets or Exceeds OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12 Requirements
  • Type
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)