1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
194R-2/30FTWH
Vertical Lifeline - 30 ft, Nylon Rope, 5/8 in Diameter
MI ITEM #
04121968
MFR #
194R-2/30FTWH
Price
$312.12
/each
Qty
Add to Cart
Previous Page
Home
MILLER BY HONEYWELL 194R-2/30FTWH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
194R-2/30FTWH
Vertical Lifeline - 30 ft, Nylon Rope, 5/8 in Diameter
MI ITEM #
04121968
MFR #
194R-2/30FTWH
Mfr description
194R-2/30FTWH 5/8" 30'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$312
.12
/each
Add to Cart
Specifications
Dimensions
Diameter
5/8 in
Length
30 ft
Tensile Strength
5000 lbs
Details
Color
White
End Connections
Carabiner, Thimble
Material
Nylon Rope
Standards Met
ANSI A10.32, CSA, OSHA
UPC_NO
612230019112
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items