Motion
194R-2/50FTWH

MILLER BY HONEYWELL
194R-2/50FTWH

Vertical Lifeline - 50 ft, Nylon Rope, 5/8 in Diameter
MI ITEM #04121970
MFR #194R-2/50FTWH
Your Price$287.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
194R-2/50FTWH

Vertical Lifeline - 50 ft, Nylon Rope, 5/8 in Diameter
MI ITEM #04121970
MFR #194R-2/50FTWH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$287.98/each(List $331.18)

Overview

Mfr description
194R-2/50FTWH 5/8" 50'

Specifications

  • Material
    Nylon Rope
  • Length
    50 ft
  • Diameter
    5/8 in
  • End Connections
    Carabiner, Thimble
  • Color
    White
  • Standards Met
    ANSI A10.32, CSA, OSHA
  • Tensile Strength
    5000 lbs
  • UPC_NO
    612230017194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text