Motion
SGS18/180FT
180 ft.L Horizontal Lifeline, Temporary
MI ITEM #04122113
MFR #SGS18/180FT
List Price$7,042.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 ft.L Horizontal Lifeline, Temporary
MI ITEM #04122113
MFR #SGS18/180FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,042.78/each for your price

Overview

Mfr description
SGS18/180FT 180FT SYSTEM FOR 6 WORKERS

Specifications

  • System Type
    Temporary Horizontal Lifeline System
  • Line Length
    180 ft
  • Line Material
    Wire Rope
  • Number of Workers
    6
  • Installation Type
    Temporary
  • Length
    180 ft.
  • Tensile Strength
    5000 lbs
  • UPC_NO
    612230157630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought