Overview
Mfr description
SGS18/240FT 240FT SYSTEM FOR 6 WORKERS
Specifications
- System TypeTemporary Horizontal Lifeline System
- Line Length240 ft
- Line MaterialWire Rope
- Number of Workers6
- Length240 ft.
- UPC_NO612230157715
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data