Motion
SGS36/60FT
60 ft. L 310 lb. Weight Capacity Horizontal Lifeline System
MI ITEM #04122118
MFR #SGS36/60FT
List Price$6,844.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 ft. L 310 lb. Weight Capacity Horizontal Lifeline System
MI ITEM #04122118
MFR #SGS36/60FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,844.21/each for your price

Overview

Mfr description
SGS36/60FT 60FT SYSTEM FOR 2 WORKERS

Specifications

  • System Type
    Temporary Horizontal Lifeline System
  • Line Length
    60 ft
  • Line Material
    Wire Rope
  • Number of Workers
    2
  • Cable Diameter
    3/8 in
  • Installation Type
    Temporary
  • Length
    60 ft.
  • UPC_NO
    612230158262
  • Weight Capacity
    310 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought