Motion
SGS36/120FT
120 ft. L 310 lb. Weight Capacity Horizontal Lifeline System
MI ITEM #04122119
MFR #SGS36/120FT
Price$7,086.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 ft. L 310 lb. Weight Capacity Horizontal Lifeline System
MI ITEM #04122119
MFR #SGS36/120FT

Mfr description
SGS36/120FT 120FT SYSTEM FOR 4 WORKERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,086.09/each

Specifications

Dimensions

  • Cable Diameter
    3/8 in
  • Length
    120 ft.
  • Line Length
    120 ft

Details

  • Installation Type
    Temporary
  • Line Material
    Wire Rope
  • Number of Workers
    4
  • System Type
    Temporary Horizontal Lifeline System
  • UPC_NO
    612230158279
  • Weight Capacity
    310 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)