Overview
Mfr description
SGS36/300FT 300FT SYSTEM FOR 6 WORKERS
Specifications
- System TypeTemporary Horizontal Lifeline System
- Line Length300 ft
- Line MaterialWire Rope
- Number of Workers6
- Length300 ft.
- UPC_NO612230158309
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data