Overview
Mfr description
SGC/180FT 180FT SYSTEM FOR 6 WORKERS
Specifications
- System TypeTemporary Horizontal Lifeline System
- Line Length180 ft
- Line MaterialWire Rope
- Number of Workers6
- Length180 ft.
- MaterialSteel
- UPC_NO612230157814
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data