Motion
8183/4FTGN
Cross-Arm/Pass-Through Web Sling - Polyester, 4 ft Long, 400 lb Capacity
MI ITEM #04122232
MFR #8183/4FTGN
Price$105.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Arm/Pass-Through Web Sling - Polyester, 4 ft Long, 400 lb Capacity
MI ITEM #04122232
MFR #8183/4FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.13/each

Specifications

Dimensions

  • Connection Opening Size
    2 in, 3 in
  • Length
    4 ft
  • Line Width Or Diameter
    2 in

Details

  • Capacity
    400 lbs
  • Color
    Green
  • End Connections
    D-Ring
  • Material
    Polyester
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502
  • Type
    Cross-Arm/Pass-Through Web Sling
  • UPC_NO
    612230119065

Overview

Mfr description
8183/4FTGN 4' CROSS-ARM STRAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought