Motion
8183/9FTGN
Cross-Arm/Pass-Through Web Sling - Polyester, 9 ft Long, 400 lb Capacity
MI ITEM #04122237
MFR #8183/9FTGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Arm/Pass-Through Web Sling - Polyester, 9 ft Long, 400 lb Capacity
MI ITEM #04122237
MFR #8183/9FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8183/9FTGN 9' CROSS-ARM STRAP

Specifications

  • Type
    Cross-Arm/Pass-Through Web Sling
  • Material
    Polyester
  • Length
    9 ft
  • Line Width Or Diameter
    2 in
  • Connection Opening Size
    2 in, 3 in
  • Color
    Green
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502
  • End Connections
    D-Ring
  • Capacity
    400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text