Motion
8183/12FTGN
Cross Arm Strap, Universal, Polyester
MI ITEM #04122240
MFR #8183/12FTGN
Price$268.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Arm Strap, Universal, Polyester
MI ITEM #04122240
MFR #8183/12FTGN

Mfr description
8183/12FTGN 13' CROSS-ARM STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.13/each

Specifications

Dimensions

  • Length
    12 ft.

Details

  • Material
    Polyester
  • Standards Met
    OSHA 19.26.502, OSHA 1910.33, ANSI A10.32.Meets ASTM (50) ASNI Z359-2007
  • UPC_NO
    612230119560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)