Motion
8183/4FTGN-USS

MILLER BY HONEYWELL
8183/4FTGN-USS

4' cross-arm strap w/2 D-rings with USS tags
MI ITEM #04122257
MFR #8183/4FTGN-USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8183/4FTGN-USS

4' cross-arm strap w/2 D-rings with USS tags
MI ITEM #04122257
MFR #8183/4FTGN-USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8183/4FTGN-USS 6' CROSS-ARM STRAP

Specifications

  • Material
    Polyester
  • Length
    4 ft
  • Line Width Or Diameter
    2 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought