Motion
8183D/3FT-USS

MILLER BY HONEYWELL
8183D/3FT-USS

3' blue cross-arm strap w/2 D-rings with USS tags
Mi Item #04122270
MFR #8183D/3FT-USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8183D/3FT-USS

3' blue cross-arm strap w/2 D-rings with USS tags
Mi Item #04122270
MFR #8183D/3FT-USS

Mfr description
8183D/3FT-USS 4' BLUE CROSS-ARM STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 ft
  • Line Width Or Diameter
    2 in

Details

  • Color
    Blue
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)