Motion
8185C/6FTGN
CONCRETE ANCHOR STRAP -GREEN
MI ITEM #04122288
MFR #8185C/6FTGN
Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONCRETE ANCHOR STRAP -GREEN
MI ITEM #04122288
MFR #8185C/6FTGN

Mfr description
8185C/6FTGN 6' DISP CONCRETE ANCH STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.23/each

Specifications

Dimensions

  • Length
    6 ft
  • Line Width Or Diameter
    1-3/4 in

Details

  • Color
    Green
  • Material
    Polyester
  • UPC_NO
    612230118075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)