Motion
8185CX/2FTGN
2' disposable concrete anchor strap w/web loop
Mi Item #04122292
MFR #8185CX/2FTGN
Price$137.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2' disposable concrete anchor strap w/web loop
Mi Item #04122292
MFR #8185CX/2FTGN

Mfr description
8185CX/2FTGN 2' DISP CONCRETE ANCH STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.64/each

Specifications

Dimensions

  • Length
    2 ft
  • Line Width Or Diameter
    1-3/4 in

Details

  • Color
    Green
  • Material
    Polyester
  • UPC_NO
    612230985448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)