1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
8186V
6 ft. L 400 lb. Weight Capacity Anchorage Connector
MI ITEM #
04122297
MFR #
8186V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Anchors
Hook Anchors
MILLER BY HONEYWELL 8186V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
8186V
6 ft. L 400 lb. Weight Capacity Anchorage Connector
MI ITEM #
04122297
MFR #
8186V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Gate Opening Size
3/4 in
Details
Capacity
400 lbs
Part Number Compatibility
8186V/6FTV Cable Anchorage Connector
Standards Met
OSHA, ANSI, CSA
Type
Snap Hook
Overview
Mfr description
8186V/6FTV 6' CABLE ANCH CONN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought