1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
8187V/6FTV
Positioning Lanyard, 6 ft., 400 lb., Steel
Mi Item #
04122312
MFR #
8187V/6FTV
Price
$144.74
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Lanyards
Lanyard and Lifeline Accessories
MILLER BY HONEYWELL 8187V/6FTV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
8187V/6FTV
Positioning Lanyard, 6 ft., 400 lb., Steel
Mi Item #
04122312
MFR #
8187V/6FTV
Mfr description
8187V/6FTV 6' CABLE ANCH CONN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$144
.74
/each
Add to Cart
Specifications
Dimensions
Length
6 ft.
Width
3 in
Details
Color
Silver
Material
Steel
Standards Met
OSHA, ANSI and CSA
UPC_NO
612230088354
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items