1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
418
Bolt or D-ring Anchor - Drop Forge Alloy Steel Material, Capacity: 400 lbs
MI ITEM #
04122336
MFR #
418
Price
$246.64
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Bolt and D-Ring Anchors
MILLER BY HONEYWELL 418
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
418
Bolt or D-ring Anchor - Drop Forge Alloy Steel Material, Capacity: 400 lbs
MI ITEM #
04122336
MFR #
418
Mfr description
418/ 3/4" D-BOLT ANCH W/HARDWARE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$246
.64
/each
Add to Cart
Specifications
Dimensions
Bolt Or Hole Diameter
0.7500 in
Working Thickness
4.0000 in
Details
Capacity
400 lbs
Material
Drop Forge Alloy Steel
Standards Met
ANSI, OSHA
Type
D-Bolt Anchor
UPC_NO
612230127541
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items