Motion
470
Mi Item #04122345
MFR #470
Price$319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04122345
MFR #470

Mfr description
470 WIRE HOOK
  • Connects to various approved anchorages including railings, small I-beams, angle iron and scaffolding
  • Squeeze the spring-loaded hook and slip the large opening over the approved structure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.14/each

Specifications

Dimensions

  • Tensile Strength
    5000 lbs

Details

  • Material
    Stainless Steel
  • Standards Met
    OSHA Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)