1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
480-Z7/19INGN
Webbing Anchor - Polyester Material, Capacity: 400 lbs, 19 in OAL
Mi Item #
04122354
MFR #
480-Z7/19INGN
Price
$258.38
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Bolt and D-Ring Anchors
MILLER BY HONEYWELL 480-Z7/19INGN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
480-Z7/19INGN
Webbing Anchor - Polyester Material, Capacity: 400 lbs, 19 in OAL
Mi Item #
04122354
MFR #
480-Z7/19INGN
Mfr description
480-Z7/19INGN WEBBING ANCHOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$258
.38
/each
Add to Cart
Specifications
Dimensions
Length
19 in
Details
Capacity
400 lbs
Material
Polyester
Standards Met
OSHA, ANSI, CSA
Type
Rebar Hook Anchor
UPC_NO
612230153847
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items