1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
480K/19INBK
Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity
Mi Item #
04122357
MFR #
480K/19INBK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MILLER BY HONEYWELL 480K/19INBK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
480K/19INBK
Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity
Mi Item #
04122357
MFR #
480K/19INBK
Mfr description
480K/19INBK REBAR HOOK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Gate Opening Size
2-1/2 in
Overall Length
19 in
Details
Capacity
400 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items