1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
480A/19INGN
Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity
MI ITEM #
04122358
MFR #
480A/19INGN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Anchors
Hook Anchors
MILLER BY HONEYWELL 480A/19INGN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
480A/19INGN
Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity
MI ITEM #
04122358
MFR #
480A/19INGN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
480A/19INGN REBAR HOOK
Specifications
Capacity
400 lbs
Gate Opening Size
2-1/2 in
Overall Length
19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought