Motion
415
D-Bolt Anchor
Mi Item #04122372
MFR #415
Price$145.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Bolt Anchor
Mi Item #04122372
MFR #415

Mfr description
415/ D-BOLT ANCHOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.29/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    1/2 in
  • Connection Hole Size
    17/32 in
  • Length
    3-1/2 in
  • Working Thickness
    3/4 in

Details

  • Capacity
    400 lbs
  • End Connection
    D-Ring
  • Material
    Steel
  • Permanent Or Temporary
    Permanent
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    D-Bolt Anchor
  • UPC_NO
    612230054182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)