Motion
417
D-bolt Anchor - Drop Forge Alloy Steel Material, Capacity: 400 lbs
Mi Item #04122374
MFR #417
Price$146.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-bolt Anchor - Drop Forge Alloy Steel Material, Capacity: 400 lbs
Mi Item #04122374
MFR #417

Mfr description
417/ D-BOLT ANCHOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.96/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.6250 in

Details

  • Capacity
    400 lbs
  • Material
    Drop Forge Alloy Steel
  • Standards Met
    ANSI, OSHA
  • Type
    D-Bolt Anchor
  • UPC_NO
    612230054328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)