Motion
17D-1-USS
ANSI Z359-2007 Compliant Automatic twist-lock steel carabiner, 1'' gate opening with USS tags
Mi Item #04122380
MFR #17D-1-USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Z359-2007 Compliant Automatic twist-lock steel carabiner, 1'' gate opening with USS tags
Mi Item #04122380
MFR #17D-1-USS

Mfr description
17D-1/-USS CARABINER
  • Steel twist-lock carabiner
  • Meets ANSI Z359
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.438 in
  • Gate Opening Size
    1 in
  • Length
    4-1/2 in
  • Tensile Strength
    5000 lbs
  • Width
    2-3/4 in

Details

  • Finish Coating
    Zinc Plated
  • Gate Type
    Twist Lock
  • Material
    Steel
  • Standards Met
    ANSI Z359-2007, CSA Z259.12, OSHA 1926.502
  • Type
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)