Motion
17D/4
CARABINER W/ LOOSE PIN
Mi Item #04122385
MFR #17D/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CARABINER W/ LOOSE PIN
Mi Item #04122385
MFR #17D/4

Mfr description
17D-4/ CARABINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    1 in

Details

  • Gate Type
    Twist Lock
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)