Motion
18D-1
8-5/8 in L Gold Carabiner
MI ITEM #04122387
MFR #18D-1
Price$186.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-5/8 in L Gold Carabiner
MI ITEM #04122387
MFR #18D-1

Mfr description
18D-1/ CARABINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.74/each

Specifications

Dimensions

  • Gate Opening Size
    2 in
  • Length
    8-5/8 in
  • Tensile Strength
    5000 lbs
  • Width
    5-1/8 in

Details

  • Finish Coating
    Zinc Plated
  • Gate Type
    Twist Lock
  • Material
    Zinc-Plated Alloy Steel
  • Standards Met
    OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12
  • Type
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)