Motion
8816-14/
Shadow Sliding Beam Anchor - 400 lb Capacity, 14 in Max Beam Width, 3 in Min Beam Width
MI ITEM #04122393
MFR #8816-14/
Price$633.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shadow Sliding Beam Anchor - 400 lb Capacity, 14 in Max Beam Width, 3 in Min Beam Width
MI ITEM #04122393
MFR #8816-14/

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$633.13/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    14 in
  • Fits Maximum Thickness
    2-1/2 in
  • Fits Minimum Beam Width
    3 in

Details

  • Capacity
    400 lbs
  • For Beam Type
    Horizontal
  • Material
    Aluminum, Bronze
  • Standards Met
    ANSI A10.32-2004, ANSI Z359.1, ASTM, CSA, OSHA 1926.502
  • Type
    Sliding Beam Anchor
  • UPC_NO
    612230119980

Overview

Mfr description
8816-14/ BEAM ANCHR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought