Motion
8814-24/
Shadow Sliding Beam Anchor - 400 lb Capacity, 24 in Max Beam Width, 12 in Min Beam Width
MI ITEM #04122397
MFR #8814-24/
Price$1,233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shadow Sliding Beam Anchor - 400 lb Capacity, 24 in Max Beam Width, 12 in Min Beam Width
MI ITEM #04122397
MFR #8814-24/

Mfr description
8814-24/ BEAM ANCHR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.16/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    24 in
  • Fits Maximum Thickness
    2-1/2 in
  • Fits Minimum Beam Width
    12 in

Details

  • Capacity
    400 lbs
  • For Beam Type
    Horizontal
  • Material
    Aluminum, Steel
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    Sliding Beam Anchor
  • UPC_NO
    612230055356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)