Motion
8815-12/
Shadow Fixed Beam Anchor - 400 lb Capacity, 12 in Max Beam Width, 4 in Min Beam Width
Mi Item #04122398
MFR #8815-12/
Price$954.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shadow Fixed Beam Anchor - 400 lb Capacity, 12 in Max Beam Width, 4 in Min Beam Width
Mi Item #04122398
MFR #8815-12/

Mfr description
8815-12/ BEAM ANCHR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$954.89/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    12 in
  • Fits Maximum Thickness
    2-1/2 in
  • Fits Minimum Beam Width
    4 in

Details

  • Capacity
    400 lbs
  • Connection Type
    D-Ring
  • For Beam Type
    Horizontal & Vertical
  • Material
    Aluminum, Steel
  • Standards Met
    ANSI, ASTM, CSA, OSHA
  • Type
    Fixed Beam Anchor
  • UPC_NO
    612230055301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)